Zoro Homepage

HiPer-Drill Replaceable Tip Drill, 8XD, Diameter Range: 34 mm - 34.99 mm

  • Mfr # 231615 34

  • Zoro # G215354889


product price: $1,071.99
/ea
Free Shipping & Returns

Key Features

Diameter
34 mm
Point Angle
180 Deg
Shank Length
60 mm
Size (in.)
1-3/8 in
Machining Strategy
MTC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
231615 34
Zoro #
G215354889
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
34 mm
Shank Length
60 mm
Size (in.)
1-3/8 in
Depth Limit (Indexable Drill)
4 x D
Reach Length
140 mm
Size
35
Overall Length
229 mm

Details

Item
Indexable Drill
Point Angle
180 Deg
Machining Strategy
MTC
No. of Cutting Edges
1
Coolant Through
Yes
Overhang
169 mm
Shank
DIN 6535 HE, DIN 6595
Max. Adjustment Limit
0.5 mm

Description

Very high feed rates and maximum performance due to optimally matched geometries and materials. Precise positioning of the cutter insert due to Vee insert seating and secure clamping by the Center bore. High concentricity when assembled. Shank support for optimum stability in operation. Application: For stationary and rotating use. For holes up to IT9 accuracy. Recommendation: Drill the pilot hole. Note: Further sizes up to 0 50.99 mm available on request. The insert screw must be replaced after every fifth change of cutter insert. reduce vf values by 20 %. Clamp in a hydraulic chuck such as No. 302026 size 20 for optimum radial run-out. For optimum stability, clamp the drill so the overhang is as short as possible. For process reliability when using the drill, initial pilot drilling to 1.5xD with the drill No. 231600 with the same cutter insert size and type is necessary. The generation of a pilot hole improves process reliability. Number of cutting edges Z: 2 Dia. range Dc: 34 34.99 mm Reach L1: 280 mm Shank 0 Ds: 32 mm Shank length Ls: 60 mm Clamping screw: 231999 20IP1 7.5 Nm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.