Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HiPer-Drill Replaceable Tip Drill Insert, for Stainless Steel, Counterbore Diameter: 18 mm

  • Mfr # 231690 18

  • Zoro # G415355631


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Manufacturer Series
Power Drill
Shank Dia.
32 mm
No. of Edges
1
Shank Length
60 mm
Shank Type
ISO 9766
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
231690 18
Zoro #
G415355631
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
18 mm
Shank Dia.
32 mm
Shank Length
60 mm
Depth Limit (Indexable Drill)
5 x D
Reach Length
120 mm
Size
24

Details

Item
Indexable drill
Manufacturer Series
Power Drill
No. of Edges
1
Shank Type
ISO 9766
Coolant Through
Yes
Overhang
140 mm
Machining Strategy
HPC
Point Angle
180 Deg
Max. Adjustment Limit
0.25 mm

Description

Vee ground cutter inserts for precise positioning and stable seating. Form E 180 Deg cutter with 142 Deg Center point and 0.5 mm protective chamfer Application: For through holes for screws to DIN-ISO 273 and countersinking to DIN74, sheet2 formH, J and K, medium version. For screws to DIN912, 6912 and 7984, ISO1207 DIN84. Note: Further sizes available on request. Cutting data apply for drilling bodies 5xD. Countersink angle: 180 degrees for DIN cylinder head screws: M10 suitable for through hole 0: 11 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.