Zoro Homepage

HiPer-Drill Replaceable Tip Drill Insert, for Stainless Steel, Counterbore Diameter: 24 mm

  • Mfr # 231690 24

  • Zoro # G715355577


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Manufacturer Series
Power Drill
Shank Dia.
32 mm
Shank Type
ISO 9766
No. of Edges
1
Shank Length
60 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
231690 24
Zoro #
G715355577
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
24 mm
Shank Dia.
32 mm
Shank Length
60 mm
Size (in.)
1-1/16 in
Depth Limit (Indexable Drill)
3 x D
Size
27
Reach Length
81 mm

Details

Item
Indexable drill
Manufacturer Series
Power Drill
Shank Type
ISO 9766
No. of Edges
1
Max. Adjustment Limit
0.25 mm
Machining Strategy
HPC
Overhang
103 mm
Coolant Through
Yes
Point Angle
180 Deg

Description

Vee ground cutter inserts for precise positioning and stable seating. Form E 180 Deg cutter with 142 Deg Center point and 0.5 mm protective chamfer Application: For through holes for screws to DIN-ISO 273 and countersinking to DIN74, sheet2 formH, J and K, medium version. For screws to DIN912, 6912 and 7984, ISO1207 DIN84. Note: Further sizes available on request. Cutting data apply for drilling bodies 5xD. Countersink angle: 180 degrees for DIN cylinder head screws: M14 suitable for through hole 0: 15 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.