Zoro Homepage

HiPer-Drill Replaceable Tip Drill Insert, for Titanium, Diameter: 10.5 mm

  • Mfr # 231650 10,5

  • Zoro # G315354796


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Manufacturer Series
HiPer-Drill
Insert Size
10.5 mm
Grade
HB7630
Number of Inserts Required
1
Application
Limited oblique spot drilling, limited drilling through a stack
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
231650 10,5
Zoro #
G315354796
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
10.5 mm
Base Body Size
25 mm
Size
25 mm

Details

Item
Cutter insert for boring
Manufacturer Series
HiPer-Drill
Grade
HB7630
Number of Inserts Required
1
Application
Limited oblique spot drilling, limited drilling through a stack
No. of Edges
2
Point Angle
135 Deg
Material
Carbide
Semi-Standard
Yes

Description

Vee ground cutter inserts for precise positioning and stable seating. Concentricity when assembled 20 m. For holes up to IT9 accuracy. Note: Cutting data applies for the base body 5xD. Drill pilot holes exclusively with cutter insert of the same type. Semi-Standard: yes Point angle: 135 degrees for base body size: 10.5 mm Feed f in stainless steel > 900 N/mm2: 0.12 mm/rev.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.