Zoro Homepage

HiPer-Drill Replaceable Tip Drill Insert, for Titanium, Diameter: 20.7 mm

  • Mfr # 231650 20,7

  • Zoro # G515355326


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Insert Size
20.7 mm
Reach Length
50.5 mm
External Size
63 mm
Connection
ER40
Standard
ISO 15488-B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
231650 20,7
Zoro #
G515355326
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
20.7 mm
Reach Length
50.5 mm
External Size
63 mm

Details

Item
Boring tool
Connection
ER40
Standard
ISO 15488-B

Description

Vee ground cutter inserts for precise positioning and stable seating. Concentricity when assembled 20 m. For holes up to IT9 accuracy. Note: Cutting data applies for the base body 5xD. Drill pilot holes exclusively with cutter insert of the same type. Semi-Standard: yes Point angle: 135 degrees for base body size: 20 mm Feed f in stainless steel > 900 N/mm2: 0.22 mm/rev.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.