This item is Discontinued.

Garant HiPo Clamp NC High-Pressure Vise with Power Intensifier, Type: 125 360465 125

HiPo Clamp NC High-Pressure Vise with Power Intensifier, Type: 125 (Discontinued)

  • Mfr # 360465 125
  • Zoro # G914823495
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
360465 125
Zoro #
G914823495
UPC #
-
Country of Origin
Germany

Description

Pairing accuracy 0.02 mm. Alignment dimensions compatible with other manufacturers. Universal design accepts wide variety of jaw systems. Slides induction hardened. Fully enclosed spindle minimises cleaning requirement. Tapped holes on each side for workpiece backstop. Including holes 18M16 for zero point clamping system pitch 200 mm. All faces apart from the end face ground: Can be used horizontally or laterally. Angled gear drive can be attached. Fully enclosed and nitrided spindle. Tapped hole for workpiece backstop. Standard: Pairing accuracy 0.02 mm. Slides induction hardened. Including holes 18M16 for zero point clamping system pitch 200 mm. All faces apart from the end face ground: Can be used horizontally or laterally. Fully enclosed and nitrided spindle. Supplied with: Including stepped jaws No. 360468 and 360469, 4 stepless adjustable clamps and hand crank. Optional extras: Accepts popular makes of jaws size 125, e.g. No. 361400 361660, No. 362390 362600, No. 361295, No. 361296. For tenon and Tee-nut set see No. 360530. For workpiece backstop, hand crank see No. 360555, 360800. Clamping stud No. 360025. Angle drive No. 360471. Adapter plate for quick jaw change Xtric No. 361293, 361294 size 125. Adapter plates No. 361297, 361298 size 125. Note: For a suitable 125 base body extension see No. 360467_125 in the spare parts list. Size 125X is supplied with jaws 361295 125 and 361296 125. Can be used with Xpent front jaws. The suitable base body extension 160 is No. 360420 160 Note re advertising text: Size 125X is supplied with jaws 361295 125 and 361296 125. Can be used with XPent front jaws. Zero point clamping system Clamping force up to maximum: 40 kN Weight: 35 kg Overall length L: 512 mm Base body length a: 424 mm Base body width B: 125 mm Clamping range b: 0 182 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.