Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HiRunER Precision ER Collet Chuck, HSK-A 63 medium, for ER Collet: 16M

  • Mfr # 305524 16M

  • Zoro # G414774198


product price: $246.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
305524 16M
Zoro #
G414774198
UPC #
-
Country of Origin
Germany

Description

External and internal tapers are ground. All shanks are hard turned for smooth running. Including RFID/Balluffchip bore, high-performance clamping nut up to 25000 rpm. Advantage: Excellent concentricity in the system chuck + collet + clamping nut, 3 um radial run-out with a 2 um collet, 6 um radial run-out with a 5 um collet. Extremely strong holding force up to factor 2 better than the standard ER chuck. Vibration reduction effect due to 2-part clamping nut one part for mini version. Application: For clamping tools with plain shank in collets to DIN 6499 Form A and B. Supplied with: Precision clamping nut. Optional extras: Coolant tube No. 309880, Socket wrench No. 309890, ER collets Fahrion No. 308901 and 309432. Hook wrench No. 628400, or torque wrench No. 309749 or No. 628520. Note: Clamps only nominal Dia up to shank Dia tolerance h 10. Do not use the clamping nut in combination with a sealing washer. Use the precision collet chuck always in conjunction with the precision clamping nut No. 309617, 309618. Use in combination with Fahrion collets. The blue design ring must be removed for Fahrion HP 2um ER collets. Clamping range: 1 10 mm Overhang dimension A: 100 mm External Dia D: 24 mm Spare ER clamping nut No. 309618: 16M

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.