Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Holders for Quick-Change Boring Bars, Right-Hand

  • Mfr # 268102 16

  • Zoro # G814820525


product price: $302.99
/ea
Free Shipping & Returns

Key Features

Height
2.8 mm
Application
right-hand
Diameter
8 mm
Shank Dia.
16 mm
Overall Length
120 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
268102 16
Zoro #
G814820525
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Height
2.8 mm
Diameter
8 mm
Shank Dia.
16 mm
Overall Length
120 mm
Clamping Height
14 mm

Details

Application
right-hand
Clamping Screw
269024 1
Coolant Through
Yes
Item
boring bar holder

Description

With through-coolant and coolant transfer ring. Precise clamping system for quick, repeatable boring bar changes ensuring accurate positioning. Through-coolant: yes Shank Diameters: 16 mm Overall length L: 120 mm Diameter: 8 mm Height H: 2.8 mm Clamping height L2: 14 mm Clamping screw: 269024 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.