Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS Boring Bar, AH06X SCLDLS4, for CDCT1.2 Inserts, Left-Hand

  • Mfr # 268706 50/S4

  • Zoro # G214821429


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Size
50/S4
Material
HSS
Application
Internal longitudinal turning
Coolant Through
Yes
Shank Type
Boring bar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
268706 50/S4
Zoro #
G214821429
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Size
50/S4
Min. Pre-Drill Diameter Dmin
6.92 mm
Shank Dia.
6 mm
Free Length
50 mm
Clamping Height
5.54 mm
Max. Bore Dia.
5 x D
Insert Size
4 mm
Overall Length
75 mm

Details

Material
HSS
Application
Internal longitudinal turning
Coolant Through
Yes
Shank Type
Boring bar
Setting Angle
95 Angle
Center Offset
3.5 mm
ISO Number
AH06X SCLDR/LS4
Item
Boring bar
Cutting Direction
Left-Hand
Insert Shape
80 Degrees Diamond
Insert Assignment
neutral

Description

Boring bar HSS 50/S4 mmStandard: Works standard Shank Diameters: 6 mm ISO code toolholder: AH06X SCLDR/LS4 Setting angle k: 95 degrees suitable indexable insert: CDCT S4010. Minimum pre-drill Diametermin: 6.92 mm Center offset L3: 3.5 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.