Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS Boring Bar, AH0810H SDUCL07, for DC 2 Inserts, Left-Hand

  • Mfr # 260333 0810/07

  • Zoro # G014821414


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Usable Depth
5 mm
Setting Angle
93 Angle
Insert Assignment
right-hand and neutral
Shank Type
Boring bar
Coolant Through
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260333 0810/07
Zoro #
G014821414
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Usable Depth
5 mm
Head Length
22 mm
Insert Size
7 mm
Shank Dia.
10 mm
Overall Length
100 mm
Max. Bore Dia.
5 x D
Size
0810/07
Neck Width
8 mm
Clamping Height
9 mm
Min. Pre-Drill Diameter Dmin
12.5 mm

Details

Item
Boring bar
Setting Angle
93 Angle
Insert Assignment
right-hand and neutral
Shank Type
Boring bar
Coolant Through
Yes
Application
Internal longitudinal turning
ISO Number
AH0810H SDUCR/L07
Insert Shape
55 Degrees Diamond
Cutting Direction
Left-Hand
Center Offset
7 mm
Material
HSS

Description

Boring bar HSS 0810/07 mmStandard: Works standard Shank Diameters: 10 mm ISO code toolholder: AH0810H SDUCR/L07 Setting angle k: 93 degrees suitable indexable insert: DC 0702 Minimum pre-drill Diametermin: 12.5 mm Center offset L3: 7 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.