Zoro Homepage

HSS Boring Bar, AH08H STLDR07, for TDAT 07 Inserts, Right-Hand

  • Mfr # 268812 66/07

  • Zoro # G314820421


product price: $201.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
268812 66/07
Zoro #
G314820421
UPC #
-
Country of Origin
Korea, Republic of

Description

Boring bar HSS 66/07 mmStandard: Works standard Shank Diameters: 8 mm ISO code toolholder: AH08H STLDR/L07 Setting angle k: 95 degrees suitable indexable insert: TDAT 07010. Minimum pre-drill Diametermin: 9.14 mm Center offset L3: 4.8 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.