Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS Boring Bar, AH08K SDQCL07, for DC 2 Inserts, Left-Hand

  • Mfr # 260329 8/07

  • Zoro # G214820385


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Setting Angle
107.5 Angle
Min. Pre-Drill Diameter Dmin
12 mm
Clamping Height
7 mm
Insert Assignment
right-hand and neutral
ISO Number
AH08K SDQCR/L07
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260329 8/07
Zoro #
G214820385
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Min. Pre-Drill Diameter Dmin
12 mm
Clamping Height
7 mm
Overall Length
125 mm
Shank Dia.
8 mm
Head Length
20 mm
Cutting Width
11.5 mm
Insert Size
7 mm
Size
8/07
Max. Bore Dia.
5 x D

Details

Setting Angle
107.5 Angle
Insert Assignment
right-hand and neutral
ISO Number
AH08K SDQCR/L07
Coolant Through
Yes
Center Offset
8 mm
Application
Internal longitudinal turning
Material
HSS
Cutting Direction
Left-Hand
Insert Shape
55 Degrees Diamond
Shank Type
Boring bar
Item
Boring bar

Description

Boring bar HSS 8/07 mmStandard: Works standard Shank Diameters: 8 mm ISO code toolholder: AH08K SDQCR/L07 Setting angle k: 107.5 degrees suitable indexable insert: DC 0702 Minimum pre-drill Diametermin: 12 mm Center offset L3: 8 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.