Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS Boring Bar, AH08K SDUCL07, for DC 2 Inserts, Left-Hand

  • Mfr # 260333 8/07

  • Zoro # G014821346


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Overhang
40 mm
Insert Size
7 mm
Insert Assignment
right-hand and neutral
Cutting Direction
Left-Hand
Setting Angle
93 Angle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260333 8/07
Zoro #
G014821346
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Insert Size
7 mm
Max. Bore Dia.
5 x D
Min. Pre-Drill Diameter Dmin
13.5 mm
Shank Dia.
8 mm
Size
8/07
Overall Length
125 mm
Cutting Width
11.5 mm
Clamping Height
7 mm
Free Length
60 mm

Details

Overhang
40 mm
Insert Assignment
right-hand and neutral
Cutting Direction
Left-Hand
Setting Angle
93 Angle
Item
Boring bar
Shank Type
Boring bar
Coolant Through
Yes
Insert Shape
55 Degrees Diamond
ISO Number
AH08K SDUCR/L07
Material
HSS
Application
Internal longitudinal turning
Center Offset
7.5 mm

Description

Boring bar HSS 8/07 mmStandard: Works standard Shank Diameters: 8 mm ISO code toolholder: AH08K SDUCR/L07 Setting angle k: 93 degrees suitable indexable insert: DC 0702 Minimum pre-drill Diametermin: 13.5 mm Center offset L3: 7.5 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.