Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS Boring Bar, AH1012K SCLCR06, for CC 2 Inserts, Right-Hand

  • Mfr # 260022 1012/06

  • Zoro # G914820692


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right-Hand
Insert Shape
80 Degrees Diamond
Insert Assignment
left-hand and neutral
Insert Size
6 mm
Shank Type
Boring bar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260022 1012/06
Zoro #
G914820692
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Insert Size
6 mm
Clamping Height
11 mm
Min. Pre-Drill Diameter Dmin
14 mm
Overall Length
125 mm
Head Length
38 mm
Neck Width
10 mm
Max. Bore Dia.
5 x D
Shank Dia.
12 mm
Size
1012/06

Details

Cutting Direction
Right-Hand
Insert Shape
80 Degrees Diamond
Insert Assignment
left-hand and neutral
Shank Type
Boring bar
Application
Internal longitudinal turning
Center Offset
7 mm
Item
Boring bar
Setting Angle
95 Angle
Coolant Through
Yes
Material
HSS
ISO Number
AH1012K SCLCR/L06

Description

Boring bar HSS 1012/06 mmStandard: Works standard Shank Diameters: 12 mm ISO code toolholder: AH1012K SCLCR/L06 Setting angle k: 95 degrees suitable indexable insert: CC 0602 Minimum pre-drill Diametermin: 14 mm Center offset L3: 7 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.