Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS Boring Bar, AH10K SCLCL06, for CC 2 Inserts, Left-Hand

  • Mfr # 260023 10/06

  • Zoro # G714820489


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Max. Bore Dia.
5 x D
Material
HSS
Insert Size
6 mm
Overall Length
125 mm
Application
Internal longitudinal turning
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260023 10/06
Zoro #
G714820489
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Max. Bore Dia.
5 x D
Insert Size
6 mm
Overall Length
125 mm
Free Length
50 mm
Shank Dia.
10 mm
Min. Pre-Drill Diameter Dmin
12 mm
Clamping Height
9 mm
Size
10/06

Details

Material
HSS
Item
Boring bar
Application
Internal longitudinal turning
Insert Assignment
right-hand and neutral
Coolant Through
Yes
ISO Number
AH10K SCLCR/L06
Insert Shape
80 Degrees Diamond
Setting Angle
95 Angle
Center Offset
6 mm
Cutting Direction
Left-Hand
Shank Type
Boring bar
Overhang
50 mm

Description

Boring bar HSS 10/06 mmStandard: Works standard Shank Diameters: 10 mm ISO code toolholder: AH10K SCLCR/L06 Setting angle k: 95 degrees suitable indexable insert: CC 0602 Minimum pre-drill Diametermin: 12 mm Center offset L3: 6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.