Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS Boring Bar, AH12M STFCL11, for TC 2 Inserts, Left-Hand

  • Mfr # 260923 12/11

  • Zoro # G414820291


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Boring bar
Coolant Through
Yes
Setting Angle
90 Angle
Clamping Height
11 mm
Min. Pre-Drill Diameter Dmin
14 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260923 12/11
Zoro #
G414820291
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Clamping Height
11 mm
Min. Pre-Drill Diameter Dmin
14 mm
Overall Length
150 mm
Shank Dia.
12 mm
Head Length
20 mm
Insert Size
11 mm
Size
12/11
Free Length
55 mm
Max. Bore Dia.
5 x D

Details

Shank Type
Boring bar
Coolant Through
Yes
Setting Angle
90 Angle
Insert Shape
Triangle
Cutting Direction
Left-Hand
Center Offset
9 mm
Application
Internal longitudinal turning
ISO Number
AH12M STFCR/L11
Material
HSS
Insert Assignment
right-hand and neutral
Item
Boring bar

Description

Boring bar HSS 12/11 mmStandard: Works standard Shank Diameters: 12 mm ISO code toolholder: AH12M STFCR/L11 Setting angle k: 90 degrees suitable indexable insert: TC 1102 Minimum pre-drill Diametermin: 14 mm Center offset L3: 9 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.