Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS Boring Bar, AH20R SDUCR11, for DC 3 Inserts, Right-Hand

  • Mfr # 260332 20/11

  • Zoro # G414821373


product price: $342.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Boring bar
Setting Angle
93 Angle
Center Offset
16 mm
Clamping Height
18 mm
ISO Number
AH20R SDUCR/L11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260332 20/11
Zoro #
G414821373
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Clamping Height
18 mm
Insert Size
11 mm
Max. Bore Dia.
5 x D
Min. Pre-Drill Diameter Dmin
26 mm
Shank Dia.
20 mm
Overall Length
200 mm
Free Length
90 mm
Size
20/11

Details

Shank Type
Boring bar
Setting Angle
93 Angle
Center Offset
16 mm
ISO Number
AH20R SDUCR/L11
Cutting Direction
Right-Hand
Application
Internal longitudinal turning
Material
HSS
Insert Shape
55 Degrees Diamond
Insert Assignment
left-hand and neutral
Coolant Through
Yes
Overhang
100 mm
Item
Boring bar

Description

Boring bar HSS 20/11 mmStandard: Works standard Shank Diameters: 20 mm ISO code toolholder: AH20R SDUCR/L11 Setting angle k: 93 degrees suitable indexable insert: DC 11T3 Minimum pre-drill Diametermin: 26 mm Center offset L3: 16 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.