Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS-Co8 End Mill, Uncoated, 10 mm

  • Mfr # 191200 10

  • Zoro # G214378688


product price: $17.79
/ea

Key Features

Direction of infeed
horizontal, oblique and vertical
Standard
DIN 844 B
Maximum Cutting Depth Ap Max When Slot Milling From Solid
10 mm (slot milling from solid)
Tolerance Nominal Diameter
e8
Helix Angle
30 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191200 10
Zoro #
G214378688
UPC #
-
Country of Origin
Japan

Dimensions

Maximum Cutting Depth Ap Max When Slot Milling From Solid
10 mm (slot milling from solid)
Tolerance Nominal Diameter
e8
Min. Cutting Depth
0.1 mm
Length of Cut
22 mm
Shank Dia.
10 mm
Depth of Cut
22 mm (side milling); 10 mm (slot milling from solid)
Cutter Dia.
10 mm
Overall Length
72 mm

Details

Direction of infeed
horizontal, oblique and vertical
Standard
DIN 844 B
Helix Angle
30 Degrees
Corner Chamfer Angle
90 Degrees
Shank Tolerance
h6
Correction Factor Fz
1.25
End Mill Style
Square
Color Ring
without
Type of Product
End Mill
Material - Machining
Cobalt High Speed Steel
Coolant Through
No
Flutes
3
Finish
uncoated
Shank
DIN 1835 B to h6
Type
N

Description

Center cutting teeth for plunging. Eccentric relief ground. Note: Suitable for use as a slot drill tolerance e8 or an end mill. 50 % higher metal removal rate than 2 flute slot drills. Larger flutes than multi-flute end mills good for soft material. For milling keyways.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.