
HSS-Co8 End Mill, Uncoated, 13 mm
Mfr # 191200 13
Zoro # G014378574
product price: $37.39
/eaKey Features
Shank Tolerance
h6
Direction of infeed
horizontal, oblique and vertical
Correction Factor Fz
1.25
Standard
DIN 844 B
Color Ring
without
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
191200 13
Zoro #
G014378574
UPC #
-
Country of Origin
Japan
Dimensions
Depth of Cut
26 mm (side milling); 13 mm (slot milling from solid)
Cutter Dia.
13 mm
Shank Dia.
12 mm
Overall Length
83 mm
Length of Cut
26 mm
Tolerance Nominal Diameter
e8
Maximum Cutting Depth Ap Max When Slot Milling From Solid
13 mm (slot milling from solid)
Min. Cutting Depth
0.01 mm
Details
Shank Tolerance
h6
Direction of infeed
horizontal, oblique and vertical
Correction Factor Fz
1.25
Standard
DIN 844 B
Color Ring
without
Type
N
Material - Machining
Cobalt High Speed Steel
Flutes
3
Shank
DIN 1835 B to h6
Finish
uncoated
Helix Angle
30 Degrees
Type of Product
End Mill
End Mill Style
Square
Corner Chamfer Angle
90 Degrees
Coolant Through
No
Description
Center cutting teeth for plunging. Eccentric relief ground. Note: Suitable for use as a slot drill tolerance e8 or an end mill. 50 % higher metal removal rate than 2 flute slot drills. Larger flutes than multi-flute end mills good for soft material. For milling keyways.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.