Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS-Co8 End Mill, Uncoated, 14 mm

  • Mfr # 191530 14

  • Zoro # G814373854


product price: $57.25
/ea

Key Features

Standard
DIN 844 B
Correction Factor Fz
1.25
Tolerance Nominal Diameter
k10
Coolant Through
no
Corner Chamfer Angle
90 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191530 14
Zoro #
G814373854
UPC #
-
Country of Origin
Japan

Dimensions

Tolerance Nominal Diameter
k10
Maximum Cutting Depth Ap Max When Side Milling
53 mm
Min. Cutting Depth
0.01 mm
Shank Dia.
12 mm
Length of Cut
53 mm
Overall Length
110 mm
Milling Diameter
14 mm

Details

Standard
DIN 844 B
Correction Factor Fz
1.25
Coolant Through
no
Corner Chamfer Angle
90 Degrees
Type
N
Shank Tolerance
h6
Type of Product
End Mill
Color Ring
without
Finish
uncoated
Cutting Direction
horizontal and oblique
Shank Type
DIN 1835 B to h6
End Mill Style
Square
Number of Flutes
5
End Mill Material
Cobalt High Speed Steel
Helix Angle
30 Degrees

Description

Multi-flute end mill. End face recessed. Eccentric relief ground.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.