Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS-Co8 End Mill, Uncoated, 16 mm

  • Mfr # 191530 16

  • Zoro # G014373876


product price: $69.99
/ea

Key Features

Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Side Milling
63 mm
Correction Factor Fz
1.25
Corner Chamfer Angle
90 Degrees
Tolerance Nominal Diameter
k10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191530 16
Zoro #
G014373876
UPC #
-
Country of Origin
Japan

Dimensions

Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Side Milling
63 mm
Tolerance Nominal Diameter
k10
Overall Length
123 mm
Milling Diameter
16 mm
Length of Cut
63 mm
Shank Dia.
16 mm

Details

Correction Factor Fz
1.25
Corner Chamfer Angle
90 Degrees
Type of Product
End Mill
Color Ring
without
Coolant Through
no
Shank Tolerance
h6
Type
N
Standard
DIN 844 B
Shank Type
DIN 1835 B to h6
Helix Angle
30 Degrees
Finish
uncoated
End Mill Material
Cobalt High Speed Steel
Cutting Direction
horizontal and oblique
Number of Flutes
6
End Mill Style
Square

Description

Multi-flute end mill. End face recessed. Eccentric relief ground.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.