
HSS-Co8 End Mill, Uncoated, 16 mm
Mfr # 191620 16
Zoro # G314374344
product price: $127.99
/ea
Free Shipping & Returns
Key Features
Milling Diameter
16 mm
End Mill Style
Square
Type
N
Min. Cutting Depth
0.01 mm
Coolant Through
no
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
191620 16
Zoro #
G314374344
UPC #
-
Country of Origin
Japan
Dimensions
Milling Diameter
16 mm
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Side Milling
85 mm
Tolerance Nominal Diameter
k10
Overall Length
140 mm
Length of Cut
85 mm
Shank Dia.
16 mm
Details
End Mill Style
Square
Type
N
Coolant Through
no
Type of Product
End Mill
Shank Tolerance
h6
Corner Chamfer Angle
90 Degrees
Correction Factor Fz
1.25
Color Ring
without
Cutting Direction
horizontal and oblique
Finish
uncoated
End Mill Material
Cobalt High Speed Steel
Shank Type
DIN 1835 B to h6
Helix Angle
30 Degrees
Number of Flutes
5
Description
Multi-flute end mill. End face recessed. Advantage: Particularly for machining at recessed or difficult to access places or for milling deep opened ended pockets in one operation.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.