
HSS-Co8 End Mill, Uncoated, 18 mm
Mfr # 191200 18
Zoro # G614378578
product price: $50.19
/eaKey Features
Depth of Cut
32 mm (side milling); 18 mm (slot milling from solid)
Length of Cut
32 mm
Finish
uncoated
Cutter Dia.
18 mm
Material - Machining
Cobalt High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
191200 18
Zoro #
G614378578
UPC #
-
Country of Origin
Japan
Dimensions
Depth of Cut
32 mm (side milling); 18 mm (slot milling from solid)
Length of Cut
32 mm
Cutter Dia.
18 mm
Shank Dia.
16 mm
Overall Length
92 mm
Tolerance Nominal Diameter
e8
Maximum Cutting Depth Ap Max When Slot Milling From Solid
18 mm (slot milling from solid)
Min. Cutting Depth
0.01 mm
Details
Finish
uncoated
Material - Machining
Cobalt High Speed Steel
Flutes
3
Type
N
Shank
DIN 1835 B to h6
Helix Angle
30 Degrees
Coolant Through
No
Shank Tolerance
h6
Standard
DIN 844 B
Type of Product
End Mill
Correction Factor Fz
1.25
End Mill Style
Square
Color Ring
without
Direction of infeed
horizontal, oblique and vertical
Corner Chamfer Angle
90 Degrees
Description
Center cutting teeth for plunging. Eccentric relief ground. Note: Suitable for use as a slot drill tolerance e8 or an end mill. 50 % higher metal removal rate than 2 flute slot drills. Larger flutes than multi-flute end mills good for soft material. For milling keyways.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.