Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS-Co8 End Mill, Uncoated, 18 mm

  • Mfr # 191530 18

  • Zoro # G014373814


product price: $85.85
/ea
Free Shipping & Returns

Key Features

Standard
DIN 844 B
Tolerance Nominal Diameter
k10
Type of Product
End Mill
Correction Factor Fz
1.25
Corner Chamfer Angle
90 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191530 18
Zoro #
G014373814
UPC #
-
Country of Origin
Japan

Dimensions

Tolerance Nominal Diameter
k10
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Side Milling
63 mm
Shank Dia.
16 mm
Length of Cut
63 mm
Milling Diameter
18 mm
Overall Length
123 mm

Details

Standard
DIN 844 B
Type of Product
End Mill
Correction Factor Fz
1.25
Corner Chamfer Angle
90 Degrees
Type
N
Color Ring
without
Coolant Through
no
Shank Tolerance
h6
End Mill Material
Cobalt High Speed Steel
Finish
uncoated
End Mill Style
Square
Shank Type
DIN 1835 B to h6
Cutting Direction
horizontal and oblique
Number of Flutes
6
Helix Angle
30 Degrees

Description

Multi-flute end mill. End face recessed. Eccentric relief ground.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.