
HSS-Co8 End Mill, Uncoated, 18 mm
Mfr # 191620 18
Zoro # G314374221
product price: $149.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
5
Overall Length
160 mm
Coolant Through
no
Type of Product
End Mill
Color Ring
without
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
191620 18
Zoro #
G314374221
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
160 mm
Tolerance Nominal Diameter
k10
Min. Cutting Depth
0.01 mm
Length of Cut
100 mm
Shank Dia.
16 mm
Milling Diameter
18 mm
Maximum Cutting Depth Ap Max When Side Milling
100 mm
Details
Number of Flutes
5
Coolant Through
no
Type of Product
End Mill
Color Ring
without
Cutting Direction
horizontal and oblique
End Mill Style
Square
End Mill Material
Cobalt High Speed Steel
Shank Tolerance
h6
Shank Type
DIN 1835 B to h6
Finish
uncoated
Helix Angle
30 Degrees
Corner Chamfer Angle
90 Degrees
Correction Factor Fz
1.25
Type
N
Description
Multi-flute end mill. End face recessed. Advantage: Particularly for machining at recessed or difficult to access places or for milling deep opened ended pockets in one operation.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.