
HSS-Co8 End Mill, Uncoated, 20 mm
Mfr # 191280 20
Zoro # G314380215
product price: $76.55
/ea
Free Shipping & Returns
Key Features
Flutes
3
Material - Machining
Cobalt High Speed Steel
Depth of Cut
75 mm (side milling); 10 mm (slot milling from solid)
Shank Dia.
20 mm
Type
N
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
191280 20
Zoro #
G314380215
UPC #
-
Country of Origin
Japan
Dimensions
Depth of Cut
75 mm (side milling); 10 mm (slot milling from solid)
Shank Dia.
20 mm
Cutter Dia.
20 mm
Length of Cut
75 mm
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
10 mm (slot milling from solid)
Tolerance Nominal Diameter
e8
Overall Length
141 mm
Details
Flutes
3
Material - Machining
Cobalt High Speed Steel
Type
N
Coolant Through
No
Helix Angle
30 Degrees
Standard
DIN 844 B
Shank Tolerance
h6
Color Ring
without
Direction of infeed
horizontal, oblique and vertical
Type of Product
End Mill
Correction Factor Fz
1.25
Corner Chamfer Angle
90 Degrees
Finish
uncoated
End Mill Style
Square
Shank
DIN 1835 B to h6
Description
Center cutting teeth for plunging. Eccentric relief ground. Note: Suitable for use as a slot drill tolerance e8 or an end mill. 50 % higher metal removal rate than 2 flute slot drills. Larger flutes than multi-flute end mills good for soft material. For milling keyways.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.