
HSS-Co8 End Mill, Uncoated, 20 mm
Mfr # 191530 20
Zoro # G814373878
product price: $80.29
/ea
Free Shipping & Returns
Key Features
Color Ring
without
Standard
DIN 844 B
Shank Tolerance
h6
Corner Chamfer Angle
90 Degrees
Coolant Through
no
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
191530 20
Zoro #
G814373878
UPC #
-
Country of Origin
Japan
Dimensions
Min. Cutting Depth
0.01 mm
Tolerance Nominal Diameter
k10
Maximum Cutting Depth Ap Max When Side Milling
75 mm
Shank Dia.
20 mm
Length of Cut
75 mm
Overall Length
141 mm
Milling Diameter
20 mm
Details
Color Ring
without
Standard
DIN 844 B
Shank Tolerance
h6
Corner Chamfer Angle
90 Degrees
Coolant Through
no
Correction Factor Fz
1.25
Type
N
Type of Product
End Mill
Finish
uncoated
Number of Flutes
6
End Mill Style
Square
Cutting Direction
horizontal and oblique
End Mill Material
Cobalt High Speed Steel
Shank Type
DIN 1835 B to h6
Helix Angle
30 Degrees
Description
Multi-flute end mill. End face recessed. Eccentric relief ground.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.