Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS-Co8 End Mill, Uncoated, 20 mm

  • Mfr # 191620 20

  • Zoro # G014374217


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Type of Product
End Mill
Shank Tolerance
h6
Color Ring
without
Correction Factor Fz
1.25
Tolerance Nominal Diameter
k10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191620 20
Zoro #
G014374217
UPC #
-
Country of Origin
Japan

Dimensions

Tolerance Nominal Diameter
k10
Maximum Cutting Depth Ap Max When Side Milling
110 mm
Min. Cutting Depth
0.01 mm
Milling Diameter
20 mm
Overall Length
180 mm
Shank Dia.
20 mm
Length of Cut
110 mm

Details

Type of Product
End Mill
Shank Tolerance
h6
Color Ring
without
Correction Factor Fz
1.25
Coolant Through
no
Type
N
Corner Chamfer Angle
90 Degrees
Shank Type
DIN 1835 B to h6
Finish
uncoated
End Mill Material
Cobalt High Speed Steel
Cutting Direction
horizontal and oblique
Helix Angle
30 Degrees
End Mill Style
Square
Number of Flutes
5

Description

Multi-flute end mill. End face recessed. Advantage: Particularly for machining at recessed or difficult to access places or for milling deep opened ended pockets in one operation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.