Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS-Co8 End Mill, Uncoated, 25 mm

  • Mfr # 191530 25

  • Zoro # G914373778


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
25 mm
Milling Diameter
25 mm
Cutting Direction
horizontal and oblique
Helix Angle
30 Degrees
Length of Cut
90 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191530 25
Zoro #
G914373778
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
25 mm
Milling Diameter
25 mm
Length of Cut
90 mm
Tolerance Nominal Diameter
k10
Maximum Cutting Depth Ap Max When Side Milling
90 mm
Min. Cutting Depth
0.01 mm
Overall Length
166 mm

Details

Cutting Direction
horizontal and oblique
Helix Angle
30 Degrees
Finish
uncoated
End Mill Material
Cobalt High Speed Steel
Shank Type
DIN 1835 B to h6
Coolant Through
no
Correction Factor Fz
1.25
Type
N
Color Ring
without
Corner Chamfer Angle
90 Degrees
Type of Product
End Mill
Standard
DIN 844 B
Shank Tolerance
h6
Number of Flutes
6
End Mill Style
Square

Description

Multi-flute end mill. End face recessed. Eccentric relief ground.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.