
HSS-Co8 End Mill, Uncoated, 26 mm
Mfr # 191200 26
Zoro # G914379008
product price: $141.99
/ea
Free Shipping & Returns
Key Features
Overall Length
121 mm
Shank
DIN 1835 B to h6
Cutter Dia.
26 mm
Depth of Cut
45 mm (side milling); 26 mm (slot milling from solid)
Material - Machining
Cobalt High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
191200 26
Zoro #
G914379008
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
121 mm
Cutter Dia.
26 mm
Depth of Cut
45 mm (side milling); 26 mm (slot milling from solid)
Maximum Cutting Depth Ap Max When Slot Milling From Solid
26 mm (slot milling from solid)
Shank Dia.
25 mm
Length of Cut
45 mm
Min. Cutting Depth
0.01 mm
Tolerance Nominal Diameter
e8
Details
Shank
DIN 1835 B to h6
Material - Machining
Cobalt High Speed Steel
Finish
uncoated
Corner Chamfer Angle
90 Degrees
Flutes
3
Type
N
Coolant Through
No
Shank Tolerance
h6
Correction Factor Fz
1.25
Color Ring
without
Type of Product
End Mill
Standard
DIN 844 B
Direction of infeed
horizontal, oblique and vertical
Helix Angle
30 Degrees
End Mill Style
Square
Description
Center cutting teeth for plunging. Eccentric relief ground. Note: Suitable for use as a slot drill tolerance e8 or an end mill. 50 % higher metal removal rate than 2 flute slot drills. Larger flutes than multi-flute end mills good for soft material. For milling keyways.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.