Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS-Co8 End Mill, Uncoated, 3 mm

  • Mfr # 191280 3

  • Zoro # G914379961


product price: $20.45
/ea

Key Features

Correction Factor Fz
1.25
Helix Angle
30 Degrees
Color Ring
without
Corner Chamfer Angle
90 Degrees
Min. Cutting Depth
0.01 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191280 3
Zoro #
G914379961
UPC #
-
Country of Origin
Japan

Dimensions

Min. Cutting Depth
0.01 mm
Tolerance Nominal Diameter
e8
Cutter Dia.
3 mm
Shank Dia.
6 mm
Length of Cut
12 mm
Depth of Cut
12 mm (side milling); 1.5 mm (slot milling from solid)
Maximum Cutting Depth Ap Max When Slot Milling From Solid
1.5 mm (slot milling from solid)
Overall Length
56 mm

Details

Correction Factor Fz
1.25
Helix Angle
30 Degrees
Color Ring
without
Corner Chamfer Angle
90 Degrees
Standard
DIN 844 B
Type of Product
End Mill
Direction of infeed
horizontal, oblique and vertical
Shank Tolerance
h6
Type
N
Flutes
3
Shank
DIN 1835 B to h6
Coolant Through
No
Material - Machining
Cobalt High Speed Steel
Finish
uncoated
End Mill Style
Square

Description

Center cutting teeth for plunging. Eccentric relief ground. Note: Suitable for use as a slot drill tolerance e8 or an end mill. 50 % higher metal removal rate than 2 flute slot drills. Larger flutes than multi-flute end mills good for soft material. For milling keyways.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.