
HSS-Co8 End Mill, Uncoated, 30 mm
Mfr # 191530 30
Zoro # G514373765
product price: $161.99
/ea
Free Shipping & Returns
Key Features
Coolant Through
no
Correction Factor Fz
1.25
Corner Chamfer Angle
90 Degrees
Type
N
Type of Product
End Mill
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
191530 30
Zoro #
G514373765
UPC #
-
Country of Origin
Japan
Dimensions
Maximum Cutting Depth Ap Max When Side Milling
90 mm
Tolerance Nominal Diameter
k10
Min. Cutting Depth
0.01 mm
Shank Dia.
25 mm
Overall Length
166 mm
Length of Cut
90 mm
Milling Diameter
30 mm
Details
Coolant Through
no
Correction Factor Fz
1.25
Corner Chamfer Angle
90 Degrees
Type
N
Type of Product
End Mill
Color Ring
without
Shank Tolerance
h6
Standard
DIN 844 B
Finish
uncoated
Number of Flutes
7
Helix Angle
30 Degrees
End Mill Material
Cobalt High Speed Steel
Shank Type
DIN 1835 B to h6
End Mill Style
Square
Cutting Direction
horizontal and oblique
Description
Multi-flute end mill. End face recessed. Eccentric relief ground.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.