
HSS-Co8 End Mill, Uncoated, 32 mm
Mfr # 191530 32
Zoro # G714373701
product price: $180.99
/ea
Free Shipping & Returns
Key Features
Shank Tolerance
h6
Type of Product
End Mill
Correction Factor Fz
1.25
Coolant Through
no
Color Ring
without
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
191530 32
Zoro #
G714373701
UPC #
-
Country of Origin
Japan
Dimensions
Tolerance Nominal Diameter
k10
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Side Milling
106 mm
Overall Length
186 mm
Shank Dia.
32 mm
Length of Cut
106 mm
Milling Diameter
32 mm
Details
Shank Tolerance
h6
Type of Product
End Mill
Correction Factor Fz
1.25
Coolant Through
no
Color Ring
without
Corner Chamfer Angle
90 Degrees
Type
N
Standard
DIN 844 B
End Mill Style
Square
Helix Angle
30 Degrees
Number of Flutes
7
Cutting Direction
horizontal and oblique
Finish
uncoated
End Mill Material
Cobalt High Speed Steel
Shank Type
DIN 1835 B to h6
Description
Multi-flute end mill. End face recessed. Eccentric relief ground.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.