
HSS-Co8 End Mill, Uncoated, 6 mm
Mfr # 191620 6
Zoro # G814374257
product price: $66.75
/eaKey Features
Overall Length
100 mm
Shank Type
DIN 1835 B to h6
Number of Flutes
5
Length of Cut
56 mm
Finish
uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
191620 6
Zoro #
G814374257
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
100 mm
Length of Cut
56 mm
Milling Diameter
6 mm
Shank Dia.
6 mm
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Side Milling
56 mm
Tolerance Nominal Diameter
k10
Details
Shank Type
DIN 1835 B to h6
Number of Flutes
5
Finish
uncoated
End Mill Style
Square
Helix Angle
30 Degrees
End Mill Material
Cobalt High Speed Steel
Cutting Direction
horizontal and oblique
Correction Factor Fz
1.25
Coolant Through
no
Corner Chamfer Angle
90 Degrees
Color Ring
without
Type of Product
End Mill
Type
N
Shank Tolerance
h6
Description
Multi-flute end mill. End face recessed. Advantage: Particularly for machining at recessed or difficult to access places or for milling deep opened ended pockets in one operation.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.