
HSS-Co8 End Mill, Uncoated, 8 mm
Mfr # 191620 8
Zoro # G014374279
product price: $76.15
/ea
Free Shipping & Returns
Key Features
Coolant Through
no
Shank Tolerance
h6
Color Ring
without
Corner Chamfer Angle
90 Degrees
Cutting Direction
horizontal and oblique
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
191620 8
Zoro #
G014374279
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
106 mm
Maximum Cutting Depth Ap Max When Side Milling
63 mm
Tolerance Nominal Diameter
k10
Shank Dia.
10 mm
Length of Cut
63 mm
Milling Diameter
8 mm
Min. Cutting Depth
0.01 mm
Details
Coolant Through
no
Shank Tolerance
h6
Color Ring
without
Corner Chamfer Angle
90 Degrees
Cutting Direction
horizontal and oblique
Shank Type
DIN 1835 B to h6
Type
N
Correction Factor Fz
1.25
Finish
uncoated
Number of Flutes
5
Type of Product
End Mill
End Mill Style
Square
Helix Angle
30 Degrees
End Mill Material
Cobalt High Speed Steel
Description
Multi-flute end mill. End face recessed. Advantage: Particularly for machining at recessed or difficult to access places or for milling deep opened ended pockets in one operation.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.