Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS Co8 High Performance End Mill, Uncoated, 10 mm

  • Mfr # 191850 10

  • Zoro # G214375496


product price: $40.45
/ea

Key Features

End Mill Style
Square
Shank Dia.
12 mm
Length of Cut
25 mm
Helix Angle
30 Degrees
Shank Type
DIN 1835 B to h6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191850 10
Zoro #
G214375496
UPC #
-
Country of Origin
South Africa

Dimensions

Shank Dia.
12 mm
Length of Cut
25 mm
Milling Diameter
10 mm
Overall Length
75 mm
Maximum Cutting Depth Ap Max When Side Milling
25 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
10 mm
Tolerance Nominal Diameter
js12
Min. Cutting Depth
0.01 mm

Details

End Mill Style
Square
Helix Angle
30 Degrees
Shank Type
DIN 1835 B to h6
Cutting Direction
horizontal, oblique and vertical
Finish
uncoated
Number of Flutes
4
End Mill Material
Cobalt High Speed Steel
Correction Factor Fz
1.25
Coolant Through
no
Corner Chamfer Angle
90 Degrees
Shank Tolerance
h6
Milling profile
NF
Type of Product
End Mill
Color Ring
without

Description

Multi-flute mills with ground chip breaker on flutes. End cutting teeth for plunging. Special surface treatment. Advantage: Applicable as finishing cutter with particularly high cutting performance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.