
HSS Co8 High Performance End Mill, Uncoated, 10 mm
Mfr # 191870 10
Zoro # G414376286
product price: $51.55
/eaKey Features
Maximum Cutting Depth Ap Max When Side Milling
45 mm
Correction Factor Fz
1.25
Tolerance Nominal Diameter
js12
Shank Tolerance
h6
Type of Product
End Mill
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
191870 10
Zoro #
G414376286
UPC #
-
Country of Origin
South Africa
Dimensions
Maximum Cutting Depth Ap Max When Side Milling
45 mm
Tolerance Nominal Diameter
js12
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
5 mm
Milling Diameter
10 mm
Shank Dia.
12 mm
Length of Cut
45 mm
Overall Length
95 mm
Details
Correction Factor Fz
1.25
Shank Tolerance
h6
Type of Product
End Mill
Coolant Through
no
Milling profile
NF
Corner Chamfer Angle
90 Degrees
Color Ring
without
Helix Angle
30 Degrees
End Mill Style
Square
End Mill Material
Cobalt High Speed Steel
Cutting Direction
horizontal, oblique and vertical
Number of Flutes
4
Finish
uncoated
Shank Type
DIN 1835 B to h6
Description
Multi-flute mills with ground chip breaker on flutes. End cutting teeth for plunging. Special surface treatment. Advantage: Applicable as finishing cutter with particularly high cutting performance.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.