
HSS Co8 High Performance End Mill, Uncoated, 11 mm
Mfr # 191850 11
Zoro # G114375480
product price: $44.59
/eaKey Features
Length of Cut
30 mm
Cutting Direction
horizontal, oblique and vertical
End Mill Style
Square
Shank Type
DIN 1835 B to h6
End Mill Material
Cobalt High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
191850 11
Zoro #
G114375480
UPC #
-
Country of Origin
South Africa
Dimensions
Length of Cut
30 mm
Shank Dia.
12 mm
Overall Length
80 mm
Milling Diameter
11 mm
Tolerance Nominal Diameter
js12
Maximum Cutting Depth Ap Max When Slot Milling From Solid
11 mm
Maximum Cutting Depth Ap Max When Side Milling
30 mm
Min. Cutting Depth
0.01 mm
Details
Cutting Direction
horizontal, oblique and vertical
End Mill Style
Square
Shank Type
DIN 1835 B to h6
End Mill Material
Cobalt High Speed Steel
Helix Angle
30 Degrees
Number of Flutes
4
Finish
uncoated
Coolant Through
no
Milling profile
NF
Correction Factor Fz
1.25
Shank Tolerance
h6
Type of Product
End Mill
Color Ring
without
Corner Chamfer Angle
90 Degrees
Description
Multi-flute mills with ground chip breaker on flutes. End cutting teeth for plunging. Special surface treatment. Advantage: Applicable as finishing cutter with particularly high cutting performance.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.