Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS Co8 High Performance End Mill, Uncoated, 12 mm

  • Mfr # 191850 12

  • Zoro # G714375606


product price: $48.39
/ea

Key Features

Maximum Cutting Depth Ap Max When Slot Milling From Solid
12 mm
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Side Milling
30 mm
Correction Factor Fz
1.25
Shank Tolerance
h6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191850 12
Zoro #
G714375606
UPC #
-
Country of Origin
South Africa

Dimensions

Maximum Cutting Depth Ap Max When Slot Milling From Solid
12 mm
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Side Milling
30 mm
Tolerance Nominal Diameter
js12
Shank Dia.
12 mm
Length of Cut
30 mm
Overall Length
80 mm
Milling Diameter
12 mm

Details

Correction Factor Fz
1.25
Shank Tolerance
h6
Milling profile
NF
Color Ring
without
Corner Chamfer Angle
90 Degrees
Coolant Through
no
Type of Product
End Mill
Shank Type
DIN 1835 B to h6
Cutting Direction
horizontal, oblique and vertical
Finish
uncoated
Number of Flutes
4
End Mill Style
Square
End Mill Material
Cobalt High Speed Steel
Helix Angle
30 Degrees

Description

Multi-flute mills with ground chip breaker on flutes. End cutting teeth for plunging. Special surface treatment. Advantage: Applicable as finishing cutter with particularly high cutting performance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.