Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS Co8 High Performance End Mill, Uncoated, 12 mm

  • Mfr # 191870 12

  • Zoro # G814376299


product price: $67.59
/ea

Key Features

Tolerance Nominal Diameter
js12
Min. Cutting Depth
0.01 mm
Type of Product
End Mill
Milling profile
NF
Maximum Cutting Depth Ap Max When Slot Milling From Solid
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191870 12
Zoro #
G814376299
UPC #
-
Country of Origin
South Africa

Dimensions

Tolerance Nominal Diameter
js12
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
6 mm
Maximum Cutting Depth Ap Max When Side Milling
55 mm
Length of Cut
55 mm
Overall Length
110 mm
Milling Diameter
12 mm
Shank Dia.
12 mm

Details

Type of Product
End Mill
Milling profile
NF
Coolant Through
no
Corner Chamfer Angle
90 Degrees
Correction Factor Fz
1.25
Shank Tolerance
h6
Color Ring
without
Shank Type
DIN 1835 B to h6
End Mill Material
Cobalt High Speed Steel
Finish
uncoated
Cutting Direction
horizontal, oblique and vertical
Helix Angle
30 Degrees
End Mill Style
Square
Number of Flutes
4

Description

Multi-flute mills with ground chip breaker on flutes. End cutting teeth for plunging. Special surface treatment. Advantage: Applicable as finishing cutter with particularly high cutting performance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.