Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS Co8 High Performance End Mill, Uncoated, 15 mm

  • Mfr # 191850 15

  • Zoro # G114375466


product price: $62.99
/ea

Key Features

Milling profile
NF
Maximum Cutting Depth Ap Max When Slot Milling From Solid
15 mm
Corner Chamfer Angle
90 Degrees
Type of Product
End Mill
Min. Cutting Depth
0.01 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191850 15
Zoro #
G114375466
UPC #
-
Country of Origin
South Africa

Dimensions

Maximum Cutting Depth Ap Max When Slot Milling From Solid
15 mm
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Side Milling
40 mm
Tolerance Nominal Diameter
js12
Shank Dia.
16 mm
Milling Diameter
15 mm
Overall Length
95 mm
Length of Cut
40 mm

Details

Milling profile
NF
Corner Chamfer Angle
90 Degrees
Type of Product
End Mill
Shank Tolerance
h6
Correction Factor Fz
1.25
Color Ring
without
Coolant Through
no
End Mill Material
Cobalt High Speed Steel
Number of Flutes
4
Helix Angle
30 Degrees
Shank Type
DIN 1835 B to h6
End Mill Style
Square
Finish
uncoated
Cutting Direction
horizontal, oblique and vertical

Description

Multi-flute mills with ground chip breaker on flutes. End cutting teeth for plunging. Special surface treatment. Advantage: Applicable as finishing cutter with particularly high cutting performance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.