Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS Co8 High Performance End Mill, Uncoated, 16 mm

  • Mfr # 191850 16

  • Zoro # G014375535


product price: $66.65
/ea

Key Features

Maximum Cutting Depth Ap Max When Slot Milling From Solid
16 mm
Color Ring
without
Correction Factor Fz
1.25
Milling profile
NF
Corner Chamfer Angle
90 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191850 16
Zoro #
G014375535
UPC #
-
Country of Origin
South Africa

Dimensions

Maximum Cutting Depth Ap Max When Slot Milling From Solid
16 mm
Min. Cutting Depth
0.01 mm
Tolerance Nominal Diameter
js12
Maximum Cutting Depth Ap Max When Side Milling
40 mm
Milling Diameter
16 mm
Length of Cut
40 mm
Overall Length
95 mm
Shank Dia.
16 mm

Details

Color Ring
without
Correction Factor Fz
1.25
Milling profile
NF
Corner Chamfer Angle
90 Degrees
Type of Product
End Mill
Shank Tolerance
h6
Coolant Through
no
Helix Angle
30 Degrees
Shank Type
DIN 1835 B to h6
Finish
uncoated
End Mill Style
Square
Cutting Direction
horizontal, oblique and vertical
End Mill Material
Cobalt High Speed Steel
Number of Flutes
4

Description

Multi-flute mills with ground chip breaker on flutes. End cutting teeth for plunging. Special surface treatment. Advantage: Applicable as finishing cutter with particularly high cutting performance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.