
HSS Co8 High Performance End Mill, Uncoated, 16 mm
Mfr # 191870 16
Zoro # G614376222
product price: $88.65
/ea
Free Shipping & Returns
Key Features
Correction Factor Fz
1.25
Tolerance Nominal Diameter
js12
Coolant Through
no
Min. Cutting Depth
0.01 mm
Color Ring
without
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
191870 16
Zoro #
G614376222
UPC #
-
Country of Origin
South Africa
Dimensions
Tolerance Nominal Diameter
js12
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Side Milling
65 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
8 mm
Milling Diameter
16 mm
Shank Dia.
16 mm
Overall Length
120 mm
Length of Cut
65 mm
Details
Correction Factor Fz
1.25
Coolant Through
no
Color Ring
without
Corner Chamfer Angle
90 Degrees
Milling profile
NF
Type of Product
End Mill
Shank Tolerance
h6
Cutting Direction
horizontal, oblique and vertical
Shank Type
DIN 1835 B to h6
End Mill Style
Square
Helix Angle
30 Degrees
End Mill Material
Cobalt High Speed Steel
Number of Flutes
4
Finish
uncoated
Description
Multi-flute mills with ground chip breaker on flutes. End cutting teeth for plunging. Special surface treatment. Advantage: Applicable as finishing cutter with particularly high cutting performance.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.