
HSS Co8 High Performance End Mill, Uncoated, 17 mm
Mfr # 191850 17
Zoro # G114375978
product price: $70.39
/eaKey Features
Coolant Through
no
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
17 mm
Type of Product
End Mill
Milling profile
NF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
191850 17
Zoro #
G114375978
UPC #
-
Country of Origin
South Africa
Dimensions
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
17 mm
Maximum Cutting Depth Ap Max When Side Milling
40 mm
Tolerance Nominal Diameter
js12
Length of Cut
40 mm
Shank Dia.
20 mm
Overall Length
105 mm
Milling Diameter
17 mm
Details
Coolant Through
no
Type of Product
End Mill
Milling profile
NF
Color Ring
without
Correction Factor Fz
1.25
Corner Chamfer Angle
90 Degrees
Shank Tolerance
h6
Number of Flutes
4
End Mill Material
Cobalt High Speed Steel
End Mill Style
Square
Finish
uncoated
Shank Type
DIN 1835 B to h6
Helix Angle
30 Degrees
Cutting Direction
horizontal, oblique and vertical
Description
Multi-flute mills with ground chip breaker on flutes. End cutting teeth for plunging. Special surface treatment. Advantage: Applicable as finishing cutter with particularly high cutting performance.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.