Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS Co8 High Performance End Mill, Uncoated, 18 mm

  • Mfr # 191870 18

  • Zoro # G314376263


product price: $90.85
/ea
Free Shipping & Returns

Key Features

Correction Factor Fz
1.25
Maximum Cutting Depth Ap Max When Slot Milling From Solid
9 mm
Min. Cutting Depth
0.01 mm
Tolerance Nominal Diameter
js12
Maximum Cutting Depth Ap Max When Side Milling
65 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191870 18
Zoro #
G314376263
UPC #
-
Country of Origin
South Africa

Dimensions

Maximum Cutting Depth Ap Max When Slot Milling From Solid
9 mm
Min. Cutting Depth
0.01 mm
Tolerance Nominal Diameter
js12
Maximum Cutting Depth Ap Max When Side Milling
65 mm
Length of Cut
65 mm
Overall Length
130 mm
Milling Diameter
18 mm
Shank Dia.
20 mm

Details

Correction Factor Fz
1.25
Type of Product
End Mill
Milling profile
NF
Color Ring
without
Coolant Through
no
Corner Chamfer Angle
90 Degrees
Shank Tolerance
h6
Finish
uncoated
Number of Flutes
4
Helix Angle
30 Degrees
End Mill Style
Square
End Mill Material
Cobalt High Speed Steel
Shank Type
DIN 1835 B to h6
Cutting Direction
horizontal, oblique and vertical

Description

Multi-flute mills with ground chip breaker on flutes. End cutting teeth for plunging. Special surface treatment. Advantage: Applicable as finishing cutter with particularly high cutting performance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.