Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS Co8 High Performance End Mill, Uncoated, 20 mm

  • Mfr # 191870 20

  • Zoro # G014376204


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Milling profile
NF
Corner Chamfer Angle
90 Degrees
Coolant Through
no
Tolerance Nominal Diameter
js12
Maximum Cutting Depth Ap Max When Side Milling
75 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191870 20
Zoro #
G014376204
UPC #
-
Country of Origin
South Africa

Dimensions

Tolerance Nominal Diameter
js12
Maximum Cutting Depth Ap Max When Side Milling
75 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
10 mm
Min. Cutting Depth
0.01 mm
Length of Cut
75 mm
Shank Dia.
20 mm
Overall Length
140 mm
Milling Diameter
20 mm

Details

Milling profile
NF
Corner Chamfer Angle
90 Degrees
Coolant Through
no
Correction Factor Fz
1.25
Type of Product
End Mill
Color Ring
without
Shank Tolerance
h6
Shank Type
DIN 1835 B to h6
End Mill Material
Cobalt High Speed Steel
Number of Flutes
4
Finish
uncoated
Helix Angle
30 Degrees
Cutting Direction
horizontal, oblique and vertical
End Mill Style
Square

Description

Multi-flute mills with ground chip breaker on flutes. End cutting teeth for plunging. Special surface treatment. Advantage: Applicable as finishing cutter with particularly high cutting performance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.