Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS Co8 High Performance End Mill, Uncoated, 25 mm

  • Mfr # 191850 25

  • Zoro # G714376382


product price: $94.79
/ea
Free Shipping & Returns

Key Features

Coolant Through
no
Maximum Cutting Depth Ap Max When Side Milling
50 mm
Type of Product
End Mill
Color Ring
without
Shank Tolerance
h6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191850 25
Zoro #
G714376382
UPC #
-
Country of Origin
South Africa

Dimensions

Maximum Cutting Depth Ap Max When Side Milling
50 mm
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
25 mm
Tolerance Nominal Diameter
js12
Overall Length
120 mm
Milling Diameter
25 mm
Length of Cut
50 mm
Shank Dia.
25 mm

Details

Coolant Through
no
Type of Product
End Mill
Color Ring
without
Shank Tolerance
h6
Corner Chamfer Angle
90 Degrees
Milling profile
NF
Correction Factor Fz
1.25
Finish
uncoated
Cutting Direction
horizontal, oblique and vertical
End Mill Style
Square
Helix Angle
30 Degrees
Shank Type
DIN 1835 B to h6
End Mill Material
Cobalt High Speed Steel
Number of Flutes
4

Description

Multi-flute mills with ground chip breaker on flutes. End cutting teeth for plunging. Special surface treatment. Advantage: Applicable as finishing cutter with particularly high cutting performance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.