Zoro Homepage

HSS Co8 Jobber Drill, Uncoated, 12 mm

  • Mfr # 116380 12

  • Zoro # G214379470


product price: $77.99
/ea
Free Shipping & Returns

Key Features

Overall Length
157 mm
Drill Bit Point Angle
130 Degrees
Number of Flutes
2
Material - Machining
HSS Co 8
Finish - Machining
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
116380 12
Zoro #
G214379470
UPC #
-
Country of Origin
South Africa

Dimensions

Overall Length
157 mm
Drill Bit Size
12 mm
Diameter
12 mm

Details

Item
Jobber drill
Drill Bit Point Angle
130 Degrees
Number of Flutes
2
Material - Machining
HSS Co 8
Finish - Machining
Uncoated
Shank Type - Machining
Morse Taper

Description

Particularly sturdy due to extra short drilling section and partly with larger MT. Strengthened core. With point geometry shape C. Recommendation: Maximum drilling depth: L2 = LC 1.5 x DC. Note: For suitable reducing adapters for tools with MT shanks see No. 343000-343530.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.