
HSS-Co8 Roughing End Mill, Uncoated, 10 mm
Mfr # 192600 10
Zoro # G514377213
product price: $23.39
/eaKey Features
Corner Chamfer Width at 45°
0.5 mm
Shank Tolerance
h6
Maximum Cutting Depth Ap Max When Slot Milling From Solid
20 mm
Corner Chamfer Angle
45 Degrees
Color Ring
without
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
192600 10
Zoro #
G514377213
UPC #
-
Country of Origin
South Africa
Dimensions
Corner Chamfer Width at 45°
0.5 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
20 mm
Maximum Cutting Depth Ap Max When Side Milling
22 mm
Tolerance Nominal Diameter
k12
Min. Cutting Depth
0.5 mm
Shank Dia.
10 mm
Length of Cut
22 mm
Overall Length
72 mm
Milling Diameter
10 mm
Details
Shank Tolerance
h6
Corner Chamfer Angle
45 Degrees
Color Ring
without
Type of Product
End Mill
Correction Factor Fz
1.25
Coolant Through
no
Milling profile
NR
Number of Flutes
4
Shank Type
DIN 1835 B to h6
End Mill Material
Cobalt High Speed Steel
Finish
uncoated
Helix Angle
30 Degrees
End Mill Style
Chamfer
Cutting Direction
horizontal, oblique and vertical
Standard
DIN 844 B
Description
With relief ground knuckle profile. The wide teeth lands permit multiple re-grinding without losing the profile. Up to size 20 end cutting teeth profile for plunging.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.