Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS-Co8 Roughing End Mill, Uncoated, 11 mm

  • Mfr # 192600 11

  • Zoro # G614377359


product price: $36.49
/ea

Key Features

Finish
uncoated
Shank Type
DIN 1835 B to h6
Length of Cut
22 mm
End Mill Style
Chamfer
Overall Length
79 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
192600 11
Zoro #
G614377359
UPC #
-
Country of Origin
South Africa

Dimensions

Length of Cut
22 mm
Overall Length
79 mm
Shank Dia.
12 mm
Milling Diameter
11 mm
Tolerance Nominal Diameter
k12
Maximum Cutting Depth Ap Max When Slot Milling From Solid
22 mm
Maximum Cutting Depth Ap Max When Side Milling
22 mm
Min. Cutting Depth
0.5 mm
Corner Chamfer Width at 45°
0.5 mm

Details

Finish
uncoated
Shank Type
DIN 1835 B to h6
End Mill Style
Chamfer
Number of Flutes
4
End Mill Material
Cobalt High Speed Steel
Cutting Direction
horizontal, oblique and vertical
Helix Angle
30 Degrees
Corner Chamfer Angle
45 Degrees
Coolant Through
no
Standard
DIN 844 B
Shank Tolerance
h6
Correction Factor Fz
1.25
Milling profile
NR
Color Ring
without
Type of Product
End Mill

Description

With relief ground knuckle profile. The wide teeth lands permit multiple re-grinding without losing the profile. Up to size 20 end cutting teeth profile for plunging.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.